Twist drill bit cassette HSCo DIN 338 MFD Speed 19 pcs
High-speed drill bits for precise manual drilling in almost all materials, including stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1,200 N/mm² strength as well as in cast iron and non-ferrous metals and materials (e.g. aluminium, aluminium alloys, bronze, plastic)