For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit cassette HSCo DIN 338 MFD Speed 19 pcs
High-speed drill bits for precise manual drilling in almost all materials, including stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1,200 N/mm² strength as well as in cast iron and non-ferrous metals and materials (e.g. aluminium, aluminium alloys, bronze, plastic)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Up to 50 % quicker than conventional ground twist drill bits
Speed geometry
Exceptional centring, even on curved surfaces
135° tip angle and optimised thrust
Limited friction and fast chip removal
Exclusive Vario coil
Three-face shank (from a diameter of 4 mm):
- No movement in the drill chuck: faster, more comfortable working
- Optimum power transfer
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Specially designed core drill bit for versatile use in cordless drivers and hand drills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!