Metric double box-end wrench Assortment of 13 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench Assortment of 13 pieces
ZEBRA® professional-quality tool with deep offset
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Practical assortment for the workshop with compartment and foam insert
- Metric double box-end wrenches with deep offset, in accordance with DIN 838/ISO 3318
- All sizes from 6 x 7 mm to 30 x 32 mm
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep offset (18°) on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort.
Extremely high quality for a long service life
- The double box-end wrench complies with DIN 838/ISO 3318
- With proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces costs for replacement and storage
Helps keep your workshop organised
- For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems
- Robust foam insert: Missing tools can be spotted at a glance
- TOOLsystem empty compartment, size 1 (333 x 96 mm)
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!