Welcome to Würth India For trade customers only
Tipmatic pin Short
Tipmatic pin Short - 1
Tipmatic pin Short - 2
Tipmatic pin Short - 3
Tipmatic pin Short - 4
Tipmatic pin Short - 5
Tipmatic pin Short - 6
Tipmatic pin Short - 7

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic pin Short

The doors open at a convenient angle when lightly tapped on the front
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
  • Suitable for all hinges without automatic closing mechanism

  • Large magnetic range

  • Doors close safely

  • Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment

  • Installed in the cabinet front or by means of an adapter plate

  • No drilling required on the door
Notice

The Tipmatic element is mounted opposite the hinge, either via a front-facing hole in the furniture body or by means of the adapter plates, which are available in different colours.