For detailed information, other images and documents, please select individual articles from the following table.
Timber reviver B
For neutralising timber reviver A and lightening wood for outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Neutralises timber reviver A
- Coordinated system
- Ensures reliable further processing with Würth terrace oil
Lightens up wood
- Value of high-quality woods is retained
- Reveals natural character of unweathered woods
Not labelled in accordance with the German Hazardous Materials Ordinance
- Reduces risk potential involved with daily use
- Not harmful to the environment
Complies with official requirements
pH value in undiluted form: 1.0
AOX and silicone-free
Work so that excess cleaning solution can drain off well. Do not use on hot surfaces or in direct sunlight. Do not let it dry out. Protect from frost.
Only apply in conjunction with timber reviver A.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Timber reviver B is used to neutralise timber reviver A and simultaneously lightens up heavily weathered and greyed wood, e.g. teak, bangkirai, spruce, pine, larch and oak for outdoor use. Suitable for untreated or oiled wooden surfaces.
Apply Timber Reviver B with a brush and scrub until wood is restored to its natural color. Depending on soiling, apply undiluted or mixed with up to 3–5 parts water. Consumption: approx. 5-20 m2/l. After application, rinse it carefully with clean water. Allow wood to dry completely for approx. 24 hours. Remove the erect wood fibres with sandpaper. Then re-treat with terrace oil to prevent rapid greying or weathering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!