T-handle screwdriver assortment
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
High-performance ratchet screwdriver
No more regripping required. Enables fast, efficient operation in any assembly situation
Large number of different reversible blades, adapters, bit holders and socket wrench inserts.
Contains the right tool for any application, also with flexible bit holder
High-quality reversible blades
- Special treatment for high tip strength
- Würth colour coding system for fast identification
- All reversible, adapter and bit-holder blades have a 6.35 mm = 1/4" hexagon mount
4-in-1
- T-handle screwdriver
- High-performance ratchet screwdriver
- Reversible and adapter bits
- Socket wrench inserts
Reversible bit assortment:
Select the appropriate blade, insert into the handle and you're done
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!