For detailed information, other images and documents, please select individual articles from the following table.
T-handle 2-component hex key with side drive
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Register now and access more than 125,000 products
					
					
					Variants
Register now and access more than 125,000 products
Optimal ergonomics
- The concave shape of the T-handle enables comfortable working
 - The 2-component handle fits perfectly in the hand and reduces fatigue when working
 
Quickly find the correct driver size
- The large, molded-in size symbol makes it easier to find the desired drive size
 - Aided by the coloured plastic ring according to the Würth colour code
 
Versatile
- Short side is suitable for tight spaces as well as for increased leverage
 
Speed and precision
- The fast-turning zone with grooves and a slight collar results in increased working speed
 - Also prevents fingers from slipping
 - With black point tip for high fit accuracy
 
Always ready when you need it
- The through hole lets you store the T-handle on a wall hook
 
Increased corrosion resistance
- The matt chrome-plated blade increases resistance to corrosion
 
Ergonomically shaped handle
Fast turn zone
Increased leverage
![]()  | ||
| ① Asymmetric 2-component handle for better grip and perfect power transmission ② Concave shape for optimal ergonomics ③ Large size symbols to quickly find the desired drive size ④ Through hole for storage on a wall hook ⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping ⑦ Matt chrome-plated blade for increased corrosion resistance ⑥ Black point tip for a high fit accuracy ⑧ Plastic ring with Würth colour code for quick identification of the desired drive size ⑨ Short side suitable for tight spaces and increased leverage  | ||
For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!