System Cleaner Petrol & Diesel
For detailed information, other images and documents, please select individual articles from the following table.
System Cleaner Petrol & Diesel
For petrol & diesel engines For all valve gear of carburetor and petrol injection engines.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Ensures precise valve operation for all petrol and diesel engines.
- Cleans induction area, inlet valves andcombustion chambers while engine is running.
- The product is added via the atomizin probe, fitted with a special nozzle.
- The length of the sensor tube enables the product to be eventually distributed to each cylinder throughout the induction cycle.
Notice
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Application area
- Disconnect the vacuum hose at a suitable point and insert the probe.
- When the engine is running at operating temperature of an approx. 2000. r.p.m, spray half of the product in to the inlet manifold whilst.
- Simultaneously moving the probe to & fro to ensure even distribution to all inlet ports.
- Then switch off the engine allowing product 30 minutes to take effect, \then turn on the engine and repeat
InstructionsFor 6 cylinder engines use two cans.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!