Welcome to Würth India For trade customers only
Striking tool assortment 13 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Striking tool assortment 13 pieces

See product details

Available in 1 version
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
Contents:


  • 2-component pin punch, 150 mm: Diameter: 2, 3, 4, 5, 6 mm

  • Centre punch 120 mm: Diameter 2, 3

  • Drift punch 120 mm, diameter 2, 4

  • Flat chisel L x W: 125 x 16 mm

  • Flat chisel L x W: 150 x 18 mm

  • Cross-cut chisel L x W: 125 x 18 mm

  • Machinist's hammer 500 g
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm