Welcome to Würth India For trade customers only
Stone drill bit DZ 1

For detailed information, other images and documents, please select individual articles from the following table.

Stone drill bit DZ 1

Design ensuring optimal drilling capacity and very long service life
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
  • Suitable for use with electric hammer drills and rotary drills

  • Cylindrical clamping shaft

  • Up to a shank diameter of 18 mm with a shank diameter of 10 mm max. and a drill diameter of 20 mm with a shank diameter of 13 mm max.

  • Faster removal of drilling dust thanks to intelligently designed profile and very smooth sliding surfaces

  • Top power transmission and high torsional rigidity thanks to completely cylindrical arrangement in the base and spiral area