Stone drill bit DZ 1
For detailed information, other images and documents, please select individual articles from the following table.
Stone drill bit DZ 1
For optimum drilling capacity and an especially long service life
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for use in electric impact drills and rotary drills
- Cylindrical clamping shaft
- Up to a drill diameter of 18 mm with shank diameter = 10mm max. and drill diameter 20 mm with shank diameter = 13mm max.
- Faster drilling dust transport thanks to cleverly designed profile and very smooth sliding surfaces
- Excellent power transmission and torsion-bearing capacity thanks to complete cylindrical alignment across the base body and spiral zone
Application area
Granite, concrete, clinker, stone, masonry and light building materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!