Welcome to Würth India For trade customers only
Solid carbide spot-weld drill bit with three cutting edges
Solid carbide spot-weld drill bit with three cutting edges - 1
Solid carbide spot-weld drill bit with three cutting edges - 2
Solid carbide spot-weld drill bit with three cutting edges - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide spot-weld drill bit with three cutting edges

For drilling out/milling spot welds on car bodies with high-tensile steel plates in all types of cars on A-pillars, B-pillars, door sills etc.

See product details

Available in 2 versions
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
Excellent centring of the drill bit on the spot weld


Wide yet robust tip geometry



Extremely long service life


Innovative Magma coating on the drill tip