Welcome to Würth India For trade customers only
Hexagon nut with reduced width across flats DIN 934, steel I8I, yellow chromate zinc plated (A2C)
Hexagon nut with reduced width across flats DIN 934, steel I8I, yellow chromate zinc plated (A2C) - 1
Hexagon nut with reduced width across flats DIN 934, steel I8I, yellow chromate zinc plated (A2C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with reduced width across flats DIN 934, steel I8I, yellow chromate zinc plated (A2C)
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
With reduced width across flats

Notice

Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code for differentiation.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).