Welcome to Würth India For trade customers only
High-temperature silicone

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature silicone

Special sealant for joints subject to high temperatures
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
  • High temperature resistance up to +250°C, short term (max. 1.5 h) up to +300°C

  • High resistance to numerous chemicals, suitable for joints with chemical exposure (see resistance list)

  • Resistant to ageing and UV
Notice
  • Please observe the "General Notes on Application for Sealants" overview sheet

  • Sufficient air exchange should be ensured during the curing phase

  • A higher coating thickness extends the curing time

Classified in accordance with DIN 4102 B2 – normal flammability (in cured state).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.