Welcome to Würth India For trade customers only
Oil extraction device

For detailed information, other images and documents, please select individual articles from the following table.

Oil extraction device

For mobile operation, complete with eight suction probes

See product details

Available in 1 version
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
  • Extraction takes place by means of a vacuum

  • Empties via pressure pad (0.5 bar)

  • The transparent suction head allows the quality of the used oil to be checked

  • By building up the maximum vacuum, the oil can be extracted from several vehicles one after the other (max. 40 litres).

  • The external inspection tube allows the volume of used oil to be checked

  • With removable small parts tray

  • Direct connection without probe for direct suction at the dipstick on all Mercedes vehicles.