Welcome to Würth India For trade customers only
Safety harness Elastico

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness Elastico

Ergonomic safety harness with elasticated strap around the chest
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
  • Maximum freedom of movement and comfort, even in confined working conditions

  • Rear harness eyelet compliant with EN 361

  • Two chest harness eyelets compliant with EN 361

  • Two side retention harness eyelets compliant with EN 358
Notice
  • If the two chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard.