Welcome to Würth India For trade customers only
SIRIUS® safety goggles
SIRIUS<SUP>®</SUP> safety goggles - 1
SIRIUS<SUP>®</SUP> safety goggles - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SIRIUS® safety goggles

Unique safety goggles that can cope with the rigorous demands of the working world

See product details

Available in 1 version
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
Unique feel


Thanks to special arm technology



No irritations or pressure points whatsoever


Thanks to more head support areas than conventional glasses



Secure, firm position even during extreme tasks



Individual lens adjustment



First-class ventilation also serves as a shock absorber


"Z-Fold" in the forehead area



Highly impact-resistant polycarbonate lens



High-quality lens coating


  • Outside: extremely scratch-resistant

  • Inside: always fog-free


Fast and simple to change the lens



100 % UV protection (up to 400 nm)