The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SIRIUS®safety glasses
Unique safety goggles that meet the very high expectations of professionals
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A unique feeling
thanks to special arm technology
No irritation or problems caused by pressure points
thanks to a larger support surface than in typical glasses
Safe and stable position, even during the most demanding work
Individually adjustable lenses
Highly effective ventilation and excellent shock absorption
"Z-Fold" tab in the front area
High impact resistant polycarbonate lenses
High-quality lens coating
- Exterior: very high scratch resistance
- Inside: permanent protection against evaporation
Lenses can be changed quickly and easily
UV protection 100% (up to 400 nm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!