Welcome to Würth India For trade customers only
wSafe® 4000 pneumatic safety coupling With male thread

For detailed information, other images and documents, please select individual articles from the following table.

wSafe® 4000 pneumatic safety coupling With male thread

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
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
Optimal compressed air supply and power delivery for compressed air consumers


Flow-optimised valve facilitates high flow rate of up to 4,000 l/min and a maximum operating pressure of 16 bar. This results in greater productivity and lower energy costs for the user.



High protection and corrosion resistance even under demanding conditions


Exposed surfaces are chrome-plated, nickel-plated or galvanised.



Long service life


Locking sleeve made from hardened steel



Secure, one-handed decoupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically with repelling of the hose prevented.



Coupling is compatible with other compressed air fittings


Series 4000 fittings comply with the European standard and have a nominal width of 10.4 mm.