Welcome to Würth India For trade customers only
Rotation laser RL3
Rotation laser RL3 - 1
Rotation laser RL3 - 2
Rotation laser RL3 - 3
Rotation laser RL3 - 4
Rotation laser RL3 - 5
Rotation laser RL3 - 6
Rotation laser RL3 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Rotation laser RL3

Self-adjusting rotation laser for indoor and outdoor use
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
Self-levelling in vertical and horizontal position



Splash water (IP 54) and dust-proof housing


Protects against damage under rugged daily site conditions



Integrated height monitoring with safety cut-out


Prevents levelling errors in wind, on soft substrates and knocks against the tripod.



Simple control via infrared remote control from the working area


  • One-man operation

  • Up to a distance of 150 m for indoor use


2 Mono alkali batteries included in delivery


For approx. 50 h of operation from one battery charge.