Welcome to Würth India For trade customers only
Repair cable in the package
Repair cable in the package - 1
Repair cable in the package - 2
Repair cable in the package - 3

For detailed information, other images and documents, please select individual articles from the following table.

Repair cable in the package

For applications excluding the transport of fuel

See product details

Available in 2 versions
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
  • Packaged goods

  • Hose made of synthetic rubber (NBR) with vulcanised cord braid

  • Limited heat resistance

  • Flexible

  • Meets the requirements of the EU End-of-Life Vehicles Directive.
Notice

Ensure compliance with the manufacturer's recommendations for the operating temperature of high-powered motors, which can get very hot during operation.



The product is not suitable:


  • For use in automotive fuel handling applications

  • For use in fuel tanks

  • For gear and motor oils