Welcome to Würth India For trade customers only
Ratchet combination wrench
Ratchet combination wrench - 1
Ratchet combination wrench - 2
Ratchet combination wrench - 3
Ratchet combination wrench - 4
Ratchet combination wrench - 5
Ratchet combination wrench - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench

Retaining ring prevents the fastener slipping from the wrench

See product details

Available in 15 versions
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
Design: metric, straight



Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation


Very rugged, strong ratchet tool for high tightening torques



Standard: max. torque according to DIN 899



Material: Chromium-vanadium steel



Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated



Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated

Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.