Welcome to Würth India For trade customers only
Series of double ratchet combination wrenches, metric measurements
Series of double ratchet combination wrenches, metric measurements - 1
Series of double ratchet combination wrenches, metric measurements - 2
Series of double ratchet combination wrenches, metric measurements - 3
Series of double ratchet combination wrenches, metric measurements - 4
Series of double ratchet combination wrenches, metric measurements - 5
Series of double ratchet combination wrenches, metric measurements - 6
Series of double ratchet combination wrenches, metric measurements - 7

For detailed information, other images and documents, please select individual articles from the following table.

Series of double ratchet combination wrenches, metric measurements

In a practical support for wrenches, 6 pieces
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
Wrench with ratchet function on both sides, including the open part



Closed-loop wrench profile:


  • POWERDRIV, bi-hex

  • Fine toothing - 72 teeth, 5° return angle

  • Precision ring for fluid, safe movement


Offset:


  • With retractable tooth for ratchet function

  • The retractable tooth enables uninterrupted work; you no longer need to remove the wrench from the nut

  • Simply turn the wrench to change the direction of rotation


Standard: maximum torque compliant with DIN 899



Geometry:


  • Straight closed ring end

  • 15° offset
Notice

The ratchet wrench is not suitable for extremely heavy loads (higher than the torsion resistance values). It is therefore recommended that you loosen screws or bolts with a common double open-end wrench and continue with the ratchet wrench; tightening may be easily performed with the ratchet wrench