Random Orbital Sander Self Vacuum
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
- Low weight for fatigue-free operation
- Smooth, Ultra low-vibration running for high - quality surface finishes
- Exhaust direction controlled by swivel device for best extraction of dust
- Step less speed adjustment with integrated controller
- Dust extraction with vacuum cleaner for Central Vacuum Machine
- Also compatible with 5” Sanding Plates with 5/16” spindle threads
- Comes with dust collectoion bag
Instructions
- Sanding of putty, fillers, paint finishes and primers
- Suitable for light and medium duty automotive and cargo
- Also for grinding of wood, non-ferrous metal, steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!