Welcome to Würth India For trade customers only
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation - 1
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation - 2

For detailed information, other images and documents, please select individual articles from the following table.

EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
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
Compact, ergonomic, quiet


  • Low weight for easy handling

  • Low noise emissions

  • Very quiet operation due to levelling compound

  • Precision handling with dome grip. Ergonomic shape ensures the tool is comfortable to use


Constant electronics


A tachometer generator ensures that the rotation speed remains constant, even under load



Infinitely adjustable rotation speed


Speed pre-selection enables the speed to be adjusted when polishing



The polishing pad is very easy to attach


Special dampened hook-and-loop plate



Effortless and comfortable working


Locking in continuous operation



High level of user safety and protects the motor


Soft start for slow, careful start of the tool without jerking or spraying polish



Restart lock


Prevents the tool starting up unintentionally after power failures



Overload protection


Increases the service life of the tool



Temperature monitoring


No burning through coils



Ideal for heat-sensitive finishes


Little heat generated on the surface