Welcome to Würth India For trade customers only
Protective glove MultiFit Nitrile Plus
Protective glove MultiFit Nitrile Plus - 1
Protective glove MultiFit Nitrile Plus - 2
Protective glove MultiFit Nitrile Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Protective glove MultiFit Nitrile Plus

Particularly durable universal glove with a textured surface for additional grip. Good resistance even with increased levels of stress.

See product details

Available in 2 versions
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
The all-rounder with additional features


  • Additional textured surface increases grip and extends the service life.

  • Designed for a long service life in everyday use - even with intense levels of stress.

  • Microporous foamed nitrile coating improves grip in dry and slightly damp conditions.

  • Good resistance to greases and oils in small amounts.

  • Can be used with touchscreens.


Gentle on the skin, strong performance


  • dermatest®-certified and tested for skin compatibility.

  • Due to the antibacterial and antifungal Sanitized® hygiene function, the glove remains fresh for longer.

  • Tested for harmful substances in accordance with OEKO-TEX® STANDARD 100 and therefore safe to use.


OEKO-TEX® STANDARD 100


The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. For products with a STANDARD 100 label, all components are tested for harmful substances based on the OEKO-TEX® criteria catalogue. The test is carried out by independent institutes. The label confirms that the product complies with the defined limit values for harmful substances.