Welcome to Würth India For trade customers only
Protective paint film Würth Mask
Protective paint film Würth Mask - 1
Protective paint film Würth Mask - 2

For detailed information, other images and documents, please select individual articles from the following table.

Protective paint film Würth Mask

PE foil for protecting unpainted surfaces during painting
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
Holds on paint


Paint and spray residue will adhere to the foil. This eliminates unwanted effects and damage to the paint.



Transparent


Contours are clearly visible when cutting



Closed micropores


  • Waterproof

  • Guaranteed 100% impermeability of colors (no risk of color penetration)


Tear-resistant, highly flexible


  • High load-bearing capacity

  • Easy to adjust as needed


Charged with static electricity


  • The film automatically adheres to the object

  • Binds dust and dirt


Residual moisture on the substrate does not cause stains



Würth Mask is a light gray/transparent film with closed micropores that leaves no stains even in the event of residual moisture on the vehicle surface.

The application instructions above are recommendations based on our own tests and experiences. We recommend that you conduct your own tests before using the product. Due to the great variety of uses and storage and application conditions, we cannot guarantee a specific application result. We are not legally liable for advice or technical information provided by our toll-free customer service line, except where the advice and/or technical information is part of our contractual obligation or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes or improvements.