Welcome to Würth India For trade customers only
Polishing machine EPM 2000-7 CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

Polishing machine EPM 2000-7 CLASSIC

Very powerful rotary polishing machine with additional D-handle for more convenient and comfortable operation.

Scale of Discount
PU
Price on request
Choose Variant
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
Non-slip D-handle.


Extremely handy and easy maneuverable



Careful, targeted polishing


The smoothest results in terms of finishing



Comfortable operation


Large two-finger trigger switch and anti-vibration system on head handle



Lock-on button


Designed for continuous use at one speed



Conveniently located variable speed


Allows the polishing on different materials



Versatile


The variable speed automatically applies additional power to the motor to maintain speed under load



Rotary function


Its circular rotation (in single direction) allied to the constant speed allows a great paint defect removal and fine waxing finishing

Notice

5717038010


  • Frequency 50Hz

  • Power output 750 W


5717038140


  • Frequency 60Hz

  • Power output 720 W