Welcome to Würth India For trade customers only
Compressed-air hose
Compressed-air hose - 1
Compressed-air hose - 2
Compressed-air hose - 3

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air hose

The highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed-air applications. Unmounted, without fittings.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
  • Delivery scope for individual hose, without fittings

  • Compressed-air supply for tools

  • Pneumatic control of machines

  • Low weight and extremely flexible

  • High level of mechanical strength, and thus a longer service life

  • Very high UV resistance, making it ideal for use outdoors too

  • Resistant to shocks and being stepped on

  • Resistant to oil and petrol

  • Max. working pressure of 16 bar

  • Operating temperature of –15° to +60°C

  • Highly flexible soft technology inner core layer, elastic down to -20°C, excellent resistance to oil and petrol

  • Tear-resistant polyester fabric lining with extremely high resistance to pressure and kinking

  • Hose cover features excellent bond adhesion and a high level of mechanical strength, UV resistance, resistance to wear and being stepped on, long service life