Welcome to Würth India For trade customers only
Pneumatic coil nailer DCN 4590

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic coil nailer DCN 4590

Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
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
Low noise


Integrated silencer protects the user and bystanders



Minimum risk of injury


Safety lock with contact unit



Tool-free depth adjustment


Allows rapid adjustment of the setting depth, which protects work surfaces



Change from single triggering to contact triggering


Dual-function switch



Protected tool


Plastic protection for safety catch



Optimal nail guidance


Height-adjustable magazine



No exhaust air in the working area


Adjustable air delivery