Welcome to Würth India For trade customers only
PLIER ASSORTMENT 4 PIECES REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

PLIER ASSORTMENT 4 PIECES REDSTRIPE

The one-step solution for professionals. Crafted in Chrome-Vanadium for exceptional durability and extended tool life. Precision in gripping and cutting surfaces
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
Combination Plier


Boast precise cutting edge, allowing for clean and effortless cuts through both soft and hard materials



Snipe Nose Plier


Precision tips, provides high bending loads and precise gripping and bending in tight spaces



Side Cutter


Tackle hard and soft wires. Offset blades grant a comfortable hand and wrist position, as well as clearance for fingers while working near neighboring surfaces



Water Pump Plier


With push-lock button for quick usage and without adjusting inadvertently



2 component chemical resistant handle


Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR). Grippy even with greasy hands



Delivery Scope:


  • 1 x Combination Plier 7"

  • 1 x Side Cutter Plier 6"

  • 1 x Long Nose Plier 8"

  • 1 x Water Pump Plier 10"
Notice• Always wear protective glasses when cutting with pliers.
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.