Welcome to Würth India For trade customers only
Plastic frame anchor W-UR 10 A4 stainless steel
Plastic frame anchor W-UR 10 A4 stainless steel - 1
Plastic frame anchor W-UR 10 A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 10 A4 stainless steel

Plastic frame anchor approved for high loads with special screw made of A4 stainless steel with countersunk head and Symcon thread 

See product details

Available in 2 versions
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
  • Anchorage via friction locking between anchor sleeve and anchoring base

  • Anchor sleeve made of high-quality polyamide

  • Push-through installation

  • Immediate load-bearing capacity — no waiting

  • Low insertion torque of anchor screw → slight expansion of the anchor, virtually no movement of the anchor sleeve

  • Very strong twist lock

  • High load-bearing capacities; expansion in four directions

  • Improved load transfer: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled anchor sleeve and special screw → easier installation

  • Improved load transfer in solid and hollow construction materials
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Anchor sleeve made of high-quality polyamide


Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)


Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)