Welcome to Würth India For trade customers only
Plasma cutting torch

For detailed information, other images and documents, please select individual articles from the following table.

Plasma cutting torch

Inverter plasma cutting torch with high-frequency ignition
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
For cutting the following materials:


  • High-strength and super high-strength steel sheet

  • Stainless steel up to 8 mm

  • Also for light metals

  • For sheet thicknesses up to 10 mm


Pilot arc enables cutting of coated materials and large distance tolerances for torch guidance


Removes the need for irritating preparation work and simplifies torch guidance



Reduced sparking due to optimised nozzle concept


Protects surrounding area from heavy flying sparks



Extremely small, handy torch with compact design for cutting in channels and corners


Convenient working in hard-to-reach places



Very low air consumption, just 60 l/min at 3.5 bar



Quality cuts along templates or cracks thanks to detachable torch and stepless amperage adjustment



Scope of delivery:


  • Power source with mains cable and compressed air connection

  • Earthing cable 4 m (10 mm2) with grounding terminal

  • CP 40 plasma hand torch with 4 m hose pack


10 min. switch-on time, in accordance with EN 60974.1


30 A/35%



Power consumption


3.5 kVA/35%