Welcome to Würth India For trade customers only
Plasma cutting machine POWERCUT 50S
Plasma cutting machine POWERCUT 50S - 1
Plasma cutting machine POWERCUT 50S - 2
Plasma cutting machine POWERCUT 50S - 3
Plasma cutting machine POWERCUT 50S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plasma cutting machine POWERCUT 50S

Advanced IGBT technology pro¬vides reliable constant work with energy savings. Precise cut-ting edges for all thicknesses up to 10 mm
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
Heat insulation


Heat insulation class „H“ – electric com¬ponents can work on temperatures up to 180°C



IGBT technology


IGBT technology provides flawless welding under unstable voltage (pow¬ered by generators)



Cutting thickness


Max cutting thickness is 20 mm with required additional edge treatment. Optimal cutting thickness up to 10 mm, with no additional edge treatment required



Amperage adjustment


Easy amperage adjustment with single knob and digital display



Power


Three phase machine - additionally reduced risk of voltage fluctuations



Convenient cutting


Can be switched between 2/4 T spot welding



Warning light


Indicates the gas input condition