Welcome to Würth India For trade customers only
Plasma cutting inverter machine Powercut 50

For detailed information, other images and documents, please select individual articles from the following table.

Plasma cutting inverter machine Powercut 50

Advanced IGBT technology provides reliable constant work with enery savings. Precise cutting edges for all thicknesses up to 12 mm.
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
Heat insulation


Heat insulation class „F“ – electric components can work on temperatures up to 155°C



IGBT technology


IGBT tehnology provides flawless welding under unstable voltage (powered by generators)



Cutting thickness


  • Max cutting thickness is 20 mm with required additional edge treatment

  • Optimal cutting thickness up to 12 mm, with no additional edge treatment required


Amperage adjustment


Easy amperage adjustment with single knob and digital display