Welcome to Würth India For trade customers only
Lock washer VS Spring steel, plain
Lock washer VS Spring steel, plain - 1
Lock washer VS Spring steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer VS Spring steel, plain

See product details

Available in 9 versions
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
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.