Welcome to Würth India For trade customers only
TIPP® Smartlock GS pipe clamp
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 1
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 2
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 3
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 4
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 5

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock GS pipe clamp

Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation

See product details

Available in 6 versions
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
  • Continuous clamping ranges from 11-115 mm

  • Spring steel clip secured against turning

  • Screw head can be lowered into the clamp strap thanks to the recess

  • Reinforced by beading in the clamp strap

  • Dimpled punch-outs help secure the clamping screw

  • M5 clamping screw suitable for flat-head and cross-head screwdrivers
Notice
  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.