TIPP® Priopress pipe clamp with joint
For detailed information, other images and documents, please select individual articles from the following table.
TIPP® Priopress pipe clamp with joint
Standard folding hinged clamp with exclusive press closure and finely adjustable threaded plug
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Pre-assemble using click lock
- Quick, easy and secure closing due to a snap-in click lock
- Effort-saving insertion of pipes when mounting overhead
Quick press closure
- Quick clamping, even without tools and by hand, by simply pressing on the threaded plug
- Fine adjustment of the threaded plug is possible using the metric thread
- Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug
- Open using a cross-head or flat-head screwdriver as usual
Further advantages
- Contributes to sound insulation for DIN 4109
- Ageing, weather and ozone resistant in accordance with DIN 53508 and DIN 53509
Notice
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Application area
For fastening pipes in domestic and heating system installations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!