Welcome to Würth India For trade customers only
PinPuller® electrodes

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PinPuller® electrodes

Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel

See product details

Available in 2 versions
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
Economical


In contrast to wiggle wire, PinPuller® electrodes can be welded on more than 1000 times Saves money and resources



Quick


PinPuller® electrodes can be welded on twice as fast as wiggle wire: Saves working time



Functional


The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs



Optimum force distribution


The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal



Effective and residue-free


The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.