For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Paint Booth Coating is a water based product designed to protect booth walls and equipment from paint overspray
- It is applied by spray, brush or roller and leaves a clear tacky film
- It is removed with a water rinse
- It is stable up to temperatures of 150°C
- It attracts airborne particles and prevents them from harming the painted finish of the vehicle
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Internal walls of Paint booth
A fresh coat of Paint Booth Coating can be applied to the booth walls on new booths which are internally painted or plastic coated.
We recommend the surface is prewashed with 2-5% solution of cleaner to remove any grease or contamination and then dry off before application of Paint Booth Coating to give an unbroken film.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!