Welcome to Würth India For trade customers only
Paint protection film
Paint protection film - 1
Paint protection film - 2
Paint protection film - 3
Paint protection film - 4
Paint protection film - 5
Paint protection film - 6
Paint protection film - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint protection film

Protects against expensive paint damage caused by parking dents, scratches on door steps or loading edges from loading/unloading as well as protecting against rust caused by stone chips.

See product details

Available in 4 versions
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
Paintwork protection film – polyurethane-based


  • Resistant to scratches, stone chips and wear (prevents corrosion from forming)

  • High degree of transparency, i.e. not immediately visible after bonding

  • Good resistance to UV


Simple self-assembly and disassembly with overall thickness of 0.2 mm


  • Can be stretched without deforming, even around curves and corners

  • Non-slip and soundproof


Acrylate adhesive in conjunction with Würth assembly fluid


  • Permanent hold (even in car wash facilities)

  • Guarantees removal of the paintwork protection film with no residues left behind

  • Resistant to heat, cold and petrol


Simple self-assembly:


Before application, thoroughly clean the paint surface to be adhered of grease and dust; remove any paint polish. Lay in a location that is protected from wind, dust and direct sunlight. Only glue Würth paintwork protection film when wet. Do not apply to freshly painted surfaces!



Simple disassembly:


Starting from any corner, the Würth paintwork protection film can be removed in a single piece without leaving any residue. It is advisable to warm the relevant corner slightly with a hair dryer so that it is easier to grip.

Notice

Please note that the paintwork protection film must only be used in conjunction with Würth assembly fluid. Only then can optimum assembly, a permanent hold and residue-free removal be guaranteed. Optimum bonding of the film with the substrate is achieved after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued paintwork protection film to major stresses (such as car wash facilities, steam jets etc.).

Application area
Against stone chipping on bumpers.
Provides permanent protection against UV rays
Against parking impacts on bumpers.
Protects effectively against key scratches.
Against paint scratches in the entrance doors.
Protects loading edges from damage.
Instructions

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.