Welcome to Würth India For trade customers only
Würth Mask Pro paintwork protection film

For detailed information, other images and documents, please select individual articles from the following table.

Würth Mask Pro paintwork protection film

Light-transparent cover film, which is impermeable to paint and prevents staining, even with slight residual moisture on the vehicle.

Scale of Discount
PU
Price on request
Choose Variant
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
Excellent paint adhesion


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.



Transparency permits easy detection of the contours during the cutting process



Very good cutting capability



Waterproof, tear-resistant, lint-free – no second cover required after wet grinding



Micro pore-sealed


  • 100% impermeability to paint guaranteed (no colour penetration)

  • No staining with slight residual moisture on the vehicle


Statically charged


Adheres well to the vehicle, prevents dust inclusions.



Heat resistant to 125°C


Infrared drying without a problem.

Notice

The usage instructions are recommendations based on the tests we have conducted and our experiences. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions.