Metric double box-end wrench 5 pieces with POWERDRIV® drive
		
	For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench 5 pieces with POWERDRIV® drive
Open-form ZEBRA® professional-quality tool
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Practical assortment of 5 pieces with metric double-end flare-nut wrenches and wall-mounted holder
- The practical plastic holder for wall mounting with screws keeps the double box-end wrenches clearly organised. This makes them ideal as basic workshop equipment
Ergonomic double open-end wrench for demanding work
- The double box-end wrench with two widths across flats, 15° offset and 5° box-end ensures efficient power transmission to save time and effort
- The heads have a very strong design and can withstand even demanding work
Extremely high quality for a long service life
- The double open-end wrench complies with DIN 3118
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
Application area
				   		Tightening and loosening union nuts and pipe screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!