Welcome to Würth India For trade customers only
Digital meter oil gun

For detailed information, other images and documents, please select individual articles from the following table.

Digital meter oil gun

Automatically Calibration
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
Technical Data:


  • Inlet: ½”BSP

  • Outlet: ½”BSP

  • Velocity:1-35 L/min

  • Max pressure: 10bar

  • Min Burst pressure:200bar

  • Storage temperature: -20℃ - +70℃

  • Work temperature : -10℃ - +60℃

  • Precision: 0.3%

  • Display: Max.7digits

  • Power: Lithium battery CRA123A(1300mAH)