Welcome to Würth India For trade customers only
o-ring mounting kit assortment 8 pieces in system case 4.4.1.
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 1
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 2
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 3
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 4
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 5
o-ring mounting kit assortment 8 pieces in system case 4.4.1. - 6

For detailed information, other images and documents, please select individual articles from the following table.

o-ring mounting kit assortment 8 pieces in system case 4.4.1.

Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
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
  • Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70

  • For the quick and easy manufacture of O-rings

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30 °C to +100 °C

  • Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
Notice

The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance