Nylon Anchor Countersunk Head
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
- Though bolt mounting
- Can be loaded immediately:
→ No waiting times
- The anchor nail is pre-mounted:
→ Less mounting effort
Notice
Drilling dust must be removed from the drill hole
Application area
- It designed for concrete, solid blocks, perforated bricks, hollow blocks
- Anchor is expanded when the nail is driven and holds by friction in the drill hole
Instructions
- Drill hole & clean
- Push anchor thru fixture into base material until collar is flush with surface
- Hammer drive screws to home
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!