Welcome to Würth India For trade customers only
Complete printed Clipster number plate holder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Complete printed Clipster number plate holder

Ideal if mounting space on vehicle is tight

See product details

Available in 3 versions
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
Printed in several colours or with raised printing



High-quality system with flexible interchangeable bar



Also fits round vehicle contours



Easy to use


Bar attached from the front



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life



Large printing area


Provides ideal opportunities for optimum advertising

Meets EU directive (EEC 74/483)