Plugin nipple comfort connection series 2000 for Würth PU hoses
For detailed information, other images and documents, please select individual articles from the following table.
Plugin nipple comfort connection series 2000 for Würth PU hoses
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- A high flow rate of up to 2,100 l/min at a maximum working pressure of 16 bar enables optimum compressed air supply and consumer performance - for higher productivity and lower energy costs
- Hardened steel nipples ensure maximum load capacity and a long service life
- Airtight connections ensure low energy use and high efficiency
- Exposed surfaces are chrome plated, nickel plated or zinc plated and therefore offer high corrosion resistance and protection even under demanding conditions
- The 2000 series fittings comply with the Euro standard, have a nominal diameter of 7.6 mm and are compatible with other pneumatic fittings due to the Euro profile
Instructions
Unscrew locking sleeve and push over the hose.
Then slide hose up over grommet as far as possible while twisting back and forth slightly.
Then screw on the locking bush as far as possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!