Welcome to Würth India For trade customers only
Solid carbide H7 machine reamer similar to DIN 8093
Solid carbide H7 machine reamer similar to DIN 8093 - 1
Solid carbide H7 machine reamer similar to DIN 8093 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide H7 machine reamer similar to DIN 8093

Spirally fluted design, 8° left-hand spirals, predominantly suitable for through holes in all ferrous and non-ferrous metals.

See product details

Available in 12 versions
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
  • Version with extremely uneven pitch

  • H6 integral shaft diameters

  • Dia. 1.4-12.0 mm solid carbide

  • Dia. 14.0-20.0 mm only solid carbide head