Welcome to Würth India For trade customers only
Magazine screwdriver
Magazine screwdriver - 1
Magazine screwdriver - 2
Magazine screwdriver - 3

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver

8 pieces Very slim magazine screwdriver with extending and rotating magazine for quickly locating the required bit.
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
  • Bit magazine for max. 6 bits 1/4 inch, 50-mm long

  • Handle: 1-component handle

  • Blade: Steel blade with black surface

  • Output: DIN 3126-D 6.3

  • Total length: closed 182 mm, opened 239 mm


Includes:


1 x PH 1/2; hexagon socket 4/5; TX 15/20; slot 5.5 mm